Pin & Sleeve Plug, 30A, 3W3P, Style 1

Item #: 252442

Cat #: ACP3033BCRS

UPC: 781381710466

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 30A, 3W3P, Style 1, 600VAC, 250VDC, Reverse Service

Overview

Pin & Sleeve Plug, 30A, 3W3P, Style 1, 600VAC, 250VDC, Reverse Service
Also known as: 781381710466, ACP3033BCRS

Specifications

Color: Metallic
Amps: 30
Type: Plug
Color: Metallic
Type: Plug
Amps: 30

Customer Reviews

No reviews for this product
(0)