Pin & Sleeve Plug, 30A, 600V, Style 1, 2P2W, Clamping Ring
Item #: 252433
Cat #: ACP3022BC
UPC: 781381456760
Sign In or Register to view pricing and more.
Pin & Sleeve Plug, 30A, 600V, Style 1, 2P2W, with Clamping Ring
Overview
Pin & Sleeve Plug, 30A, 600V, Style 1, 2P2W, with Clamping Ring
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 2, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: : 10 HP At 600 VAC, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1/2 - 1-1/4 IN, Dimensions: 3.13 IN Width X 3.13 IN Height X 6 IN Depth, Standard: UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ADR3022 Receptacle And ARC3022BC Connector Body
Also known as: 781381456760, ACP3022BC
Specifications
Amps: | 30 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)