Pump Panel, NEMA 1, 27A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 252398

Cat #: 1232X-BNB-A2G-24R

UPC: 662072980804

Documents & Guides
Pump Panel, NEMA 1, 27 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA 1, 27 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 5.4 - 27 Amp Range, 30 Amp Fuse Clips
Also known as: 662072980804, 1232X-BNB-A2G-24R

Specifications

Poles: 3
Type: Fused, Pump Panel, Disconnect
Size: 1
Amps: 27
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Size: 1
Volts AC Control: 480
Type: Fused, Pump Panel, Disconnect
Amps: 27
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)