5.5B11/LED/930/FR/120V/E12

Item #: 2523059

Cat #: S21279

UPC: 045923205941

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt

Overview

5.5 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 3000K; 120 Volt
Satco's S21279 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205941, S21279

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)