This product has been discontinued.
![Voltage Marker Cards, 480 Volts Voltage Marker Cards, 480 Volts](https://rexel-cdn.com/products/bra44215.jpg?i=EC882251-38B2-42BF-B6C3-BFEA0F9AFF94&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers
Overview
Voltage and Conduit Marker Cards, "480 Volts", Dimensions: 1-1/8" x 4-1/8", Color: Black on Orange, Each Card Includes 4 Stickers
Our highly visible orange markers meet ASME (ANSI) standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: style A - 1 marker/card (marker size 2-1/4 in H x 9 in W with 1-7/8 in H character), style B - 4 markers/card (marker size 1-1/8 in H x 4-1/8 in W with 7/8 in H character) or style C - 18 markers/card (marker size 1/2 in H x 2-1/4 in W with 5/16 in H character).
Also known as: 754473442156, 44215, stickers
Specifications
Type: | 480 Volt, Label, Voltage Marker |
Width: | 1 1/8 in |
Material: | Vinyl |
Color: | Orange |
Length: | 4 1/8 in |
Standards: | California Proposition 65 |
Type: | 480 Volt, Label, Voltage Marker |
Material: | Vinyl |
Length: | 4 1/8 in |
Width: | 1 1/8 in |
Color: | Orange |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)