This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Non-Illuminated Pushbutton, Type Short Barrel, Operation Type Momentary, Contact Configuration 1NC, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Red, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Dust-Ignitionproof, Explosion-Proof, Application Hazardous Location
Overview
Explosion-Proof Non-Illuminated Pushbutton, Type Short Barrel, Operation Type Momentary, Contact Configuration 1NC, Contact Rating 600 VAC 10 Ampere, Cap/Lens Color Red, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Dust-Ignitionproof, Explosion-Proof, Application Hazardous Location
Also known as: 781381914871, AEPRC
Specifications
Color: | Red |
Type: | Pushbutton |
Color: | Red |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)