Empire 1 Light Mini Pendant, Old Bronze

Item #: 252238

Cat #: 60-366

UPC: 045923603662

Documents & Guides
Empire - 1 Light 7" Mini Pendant with Alabaster Glass - Old Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Empire - 1 Light 7" Mini Pendant with Alabaster Glass - Old Bronze Finish
The Empire 60-366 1 light, 7 inch pendant features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, foyers, and dining rooms with this eye catching pendant with a hang straight canopy. Stylish and elegant, impress your guests with this sophisticated pendant.
Also known as: 045923603662, 60-366

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)