4-Light 24" Racetrack Vanity, Brushed Nickel

Item #: 252223

Cat #: 60-301

UPC: 045923603013

Sign In or Register to view pricing and more.
Documents & Guides
4 Light - 24" Vanity Strip - Brushed Nickel Finish

Overview

4 Light - 24" Vanity Strip - Brushed Nickel Finish
Satco's 60-301 100-watt, 4 light racetrack vanity is an elegant lighting solution for the home. Illuminate your bathroom, hallway or other interior spaces with the perfect combination of form and function. Designed to cast a soft white light over a wide area, this fixture, in an exquisite brushed Nickel Finish, is sure to impress your guests with its style and elegance.
Also known as: 045923603013, 60-301

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)