This product may not be available in all locations.
2
more
![Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO](https://rexel-cdn.com/products/pdocrefpf107778pfiletyperendition4000png.jpg?i=1D9BDDA9-5BB0-404F-A975-8BD3197408AC&f=420)
Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO
Item #: 252211
Cat #: ZBE1015
UPC: 785901928898
Sign In or Register to view pricing and more.
Documents & Guides
Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO
Overview
Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO
This Harmony ZB, XB5 single contact block contact block uses spring clamp connection. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB5 complete push-button units and selector switches via a clip assembly and connects to control circuits with simple screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901928898, ZBE1015
Specifications
Type: | Pilot Device, Contact Block, 1NO |
Amps: | 10 |
Size: | 22.5 mm |
Mounting: | Front |
Poles: | 1 |
Material: | Plastic |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Pilot Device, Contact Block, 1NO |
Size: | 22.5 mm |
Poles: | 1 |
Volts AC: | 600 |
Amps: | 10 |
Mounting: | Front |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)