2-Light - 13" Semi Flush, Old Bronze

Item #: 252200

Cat #: 60-209

UPC: 045923602092

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - Semi Flush with Alabaster Glass - Old Bronze Finish

Overview

2 Light - Semi Flush with Alabaster Glass - Old Bronze Finish
Satco's 60-209 2-light, 13 inch semi-flush mount fixture features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi-flush mount fixture. Traditional, yet contemporary, this 2-light semi-flush mount fixture adds style to any home.
Also known as: 045923602092, 60-209

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)