Lens, Yellow, Square, 22.5mm, Plain, LED, Unmarked, 10 per Pack

Item #: 252196

Cat #: ZBCV0153

UPC: 785901928393

Sign In or Register to view pricing and more.
Documents & Guides
Lens, Yellow, Square, 22.5 mm, Plain, Integral LED, Unmarked, 10 per Pack

Overview

Lens, Yellow, Square, 22.5 mm, Plain, Integral LED, Unmarked, 10 per Pack
Also known as: 785901928393, ZBCV0153

Specifications

Size: 22.5 mm
Shape: Square
Type: Lens, Plain, Unmarked
Standards: California Proposition 65
Color: Yellow
Size: 22.5 mm
Type: Lens, Plain, Unmarked
Color: Yellow
Shape: Square
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)