This product may not be available in all locations.

Proximity Sensor, Inductive, 18mm, 20-250VAC, 2 Wire
Item #: 25219
Cat #: 872C-A5N18-A2
UPC: 662468356220
Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 18 mm Tubular, 20 - 250 Volt AC, 5 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection
Sign In or Register to view pricing and more.
Overview
Proximity Sensor, Inductive, 2-Wire AC, 18 mm Tubular, 20 - 250 Volt AC, 5 mm Sensing Distance, Shielded, Normally Open Output, Cable Style Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468356220, 872C-A5N18-A2
Specifications
Type: | Inductive, Proximity Sensor, 2 Wire AC |
Diameter: | 18 mm |
Amps: | 0.200 |
Material: | Brass |
Range: | 5 mm |
Type: | Inductive, Proximity Sensor, 2 Wire AC |
Amps: | 0.200 |
Range: | 5 mm |
Diameter: | 18 mm |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)