2-1/2" PVC 45° Elbow, 36" Radius, Schedule 40, Gray
Item #: 252185
Cat #: 2504536ELB
UPC: 980060067734
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 980060067734, 2504536ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 1/2 in |
Angle: | 45° |
Sweep Radius: | 36 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 2 1/2 in |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)