Complete body/light block assembly, XB5, plastic, universal LED, screw clamp terminals, 110…120V AC

Item #: 252168

Cat #: ZB5AVG1

UPC: 785901383413

Sign In or Register to view pricing and more.
Complete body/light block assembly, Harmony XB5, plastic, universal LED, screw clamp terminals, 110…120V AC

Overview

Complete body/light block assembly, Harmony XB5, plastic, universal LED, screw clamp terminals, 110…120V AC
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901383413, ZB5AVG1

Specifications

Type: Mounting Base, Lamp Module
Size: 22.5 mm
Mounting: Base
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Color: White
Standards: California Proposition 65
Type: Mounting Base, Lamp Module
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: White
Size: 22.5 mm
Volts AC: 120
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)