Auxiliary Contact, 2NC, Front Mounting, Screw Terminals, For Use With 100-K Contactors

Item #: 252120

Cat #: 100-KFC02

UPC: 662074524884

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, 2 Normally Closed, Front Mounting, Screw Terminals, For Use With 100-K Contactors

Overview

Auxiliary Contact, 2 Normally Closed, Front Mounting, Screw Terminals, For Use With 100-K Contactors
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074524884, 100-KFC02

Specifications

Poles: 2
Mounting: Front
Volts AC: 600
Volts DC: 300
Amps: 3.500
Size: Miniature
Family / Style: 100-K
Poles: 2
Volts AC: 600
Amps: 3.500
Family / Style: 100-K
Mounting: Front
Volts DC: 300
Size: Miniature

Customer Reviews

No reviews for this product
(0)