This product has been discontinued.
Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polypropylene, 100/PK
Item #:
252094
Cat #:
UY2(BX)
UPC:
051115261213
Sign In or Register to view pricing and more.
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.
Overview
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.
The small size of the UY2, solvent resistant connectors, reduce the splicing bundle O.D. to a minimum. Their two ports accept two solid copper conductors that can be of different wire gauges. The connector is filled with a sealant to provide moisture resistance. In addition, the UY2 connector is available in a dry version, UY2-D connector. RUS Listed.
Also known as: 051115261213, UY2(BX), Ladybug , utilities, phone beans, scotch locks, JELLY BELLY
Specifications
Material: | Polypropylene |
Allowable Gauge Range: | 26 - 22 |
Material: | Polypropylene |
Allowable Gauge Range: | 26 - 22 |
Customer Reviews
No reviews for this product
(0)