13A19/LED/840/120V/D/4PK

Item #: 2520643

Cat #: S11456

UPC: 045923114564

Sign In or Register to view pricing and more.
Documents & Guides
13 Watt A19 LED; 4000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

13 Watt A19 LED; 4000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack
Satco's S11456 13-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable bulbs. Sophisticated and modern, this frosted lamp delivers 15,000 hours of cool white light.
Also known as: 045923114564, S11456

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Angle: 230°
Light Technology: LED
Dimmable: Yes
Wattage: 13
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Angle: 230°
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)