PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 2520431

Cat #: 9001KR8P1LGGH25

UPC: 785901760979

Sign In or Register to view pricing and more.
PUSH BUTTON 600VAC 10A 30MM T-K

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901760979, 9001KR8P1LGGH25

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)