![Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10 Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10](https://rexel-cdn.com/products/mmmmv1010fx.jpg?i=B379C5FE-E644-45C8-8519-33E29E0A555F&f=420)
Standard Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
Item #:
252024
Cat #:
MV10-10FX
UPC:
051128587638
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK
Overview
Standard Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 50/PK
3M™ Scotchlok™ Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587638, MV10-10FX
Specifications
Material: | Vinyl |
Color: | Yellow |
Stud Size: | #10 |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl |
Stud Size: | #10 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)