Pendant Single Light Brushed S

Item #: 2520

Cat #: 6519-98

UPC: 785652651984

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Painted Shade Pendants; Fixture Material: Steel Housing; Fixture Finish: Brushed Stainless Housing; Wattage: 150 Wtt; Voltagerating: 120 V; Lamp Type: Medium G-40; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15-3/4 In; Height: 8-1/4 In, 54 In With Chain; Wire Length: 54 In; Lamp Included: No; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Painted Shade Pendants; Fixture Material: Steel Housing; Fixture Finish: Brushed Stainless Housing; Wattage: 150 Wtt; Voltagerating: 120 V; Lamp Type: Medium G-40; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15-3/4 In; Height: 8-1/4 In, 54 In With Chain; Wire Length: 54 In; Lamp Included: No; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652651984, 6519-98

Specifications

Type: Pendant
Wattage: 150
Type: Pendant
Wattage: 150

Customer Reviews

No reviews for this product
(0)