Switch disconnector,TeSys Control,for ON/emergency stop,63A,4 screws fixing,for mounting on door

Item #: 25192

Cat #: VCF3

UPC: 785901104926

Sign In or Register to view pricing and more.
Switch disconnector,TeSys Control,for ON/emergency stop,63A,4 screws fixing,for mounting on door

Overview

Switch disconnector,TeSys Control,for ON/emergency stop,63A,4 screws fixing,for mounting on door
VCF3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 22kW@400V AC-23. Door mounting with 4 screw fixing, it provides a red & yellow operator with IP65 protection. VCF3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 22kW@400V AC-23. It consists of a V3 Vario switch body and a padlockable red & yellow operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V3 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ3), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).
Also known as: 785901104926, VCF3

Specifications

Type: Disconnect Switch, Non-Fused, Rotary Handle
Mounting: Panel
Poles: 3
Amps: 45
Color: Red/Yellow
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fused, Rotary Handle
Poles: 3
Color: Red/Yellow
Standards: California Proposition 65
Mounting: Panel
Amps: 45
Volts AC: 600

Customer Reviews

No reviews for this product
(0)