FUSE LINK,FIT-ALL,TYPE 200,80A,RB,23"

Item #: 251909

Cat #: 11080

UPC: 051712201735

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Fit-All fuse link, 80A, 200

Overview

Eaton Cooper Power series Fit-All fuse link, 80A, 200
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712201735, 11080

Specifications

Type: Type 200, Kearney
Amps: 80
Type: Type 200, Kearney
Amps: 80

Customer Reviews

No reviews for this product
(0)