Narrow Duplex Receptacle, 20A, 125V, 5-20R, Red

Item #: 2519

Cat #: 5352-R

UPC: 078477819647

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Red

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Red
Also known as: 078477819647, 5352-R

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Red
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)