This product may not be available in all locations.
Ethernet Switch, 17 Port, Advanced Management, N-View, 10-30VDC
Item #:
251863
Cat #:
517FX-A-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, 17 Port, 16 - 10/100Base TX, 1 - 100BaseFX, Fiber Uplink, ST Connector, Mulitmode, Advanced Management Feature, N-View, 10-30VDC
Overview
Ethernet Switch, 17 Port, 16 - 10/100Base TX, 1 - 100BaseFX, Fiber Uplink, ST Connector, Mulitmode, Advanced Management Feature, N-View, 10-30VDC
Also known as: 517FX-A-ST
Specifications
Volts DC Range: | 10, 30 |
Mounting: | DIN Rail |
Type: | Managed |
Connector Type: | RJ45, ST |
Number of Ports: | 17 |
Volts DC Range: | 10, 30 |
Type: | Managed |
Number of Ports: | 17 |
Mounting: | DIN Rail |
Connector Type: | RJ45, ST |
Customer Reviews
No reviews for this product
(0)