6" Red "Buried Elec. Line Below"

Item #: 251843

Cat #: ULTD-627

UPC: 662381159274

Sign In or Register to view pricing and more.
Documents & Guides
Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Red Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.

Overview

Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Red Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Also known as: 662381159274, ULTD-627

Specifications

Color: Red
Type: Detectable
Length: 1000 ft
Width: 6 in
Color: Red
Length: 1000 ft
Type: Detectable
Width: 6 in

Customer Reviews

No reviews for this product
(0)