This product has been discontinued.

Fuse, Midget, 5A, 600VAC, Fast Acting
Item #: 25182
Cat #: KTQ-5
UPC: 051712720854
Documents & Guides
fast Acting Supplementary Fuse, 5 Amp, 600 Volt AC,
Sign In or Register to view pricing and more.
No associated products found.
Overview
fast Acting Supplementary Fuse, 5 Amp, 600 Volt AC,
Also known as: 051712720854, KTQ-5
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Type: | Midget |
Length: | 1 1/2 in |
Amps: | 5 |
Volts AC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating DC: | 100 kA |
Diameter: | 13/32 in |
Type: | Midget |
Amps: | 5 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Volts AC: | 600 |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)