Cordset, DC Micro M12, 4 Pin, Straight, Female, 5m, Yellow

Item #: 2518

Cat #: 889D-F4EC-5

UPC: 662468940894

Documents & Guides
Cordset, DC Micro M12, 4 Pin, Straight, Female, 5 meter, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, DC Micro M12, 4 Pin, Straight, Female, 5 meter, Yellow
Also known as: 662468940894, 889D-F4EC-5

Specifications

Gender: Female
Length: 5 m
Volts AC: 300
Amps: 4
Type: 4-Pin, Cordset
Color: Yellow
Gender: Female
Volts AC: 300
Type: 4-Pin, Cordset
Length: 5 m
Amps: 4
Color: Yellow

Customer Reviews

No reviews for this product
(0)