Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ 14 Inch Chainsaw, Variable Speed Trigger ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18 Fuel™ 14 Inch Chainsaw, Variable Speed Trigger ***Bare Tool Only, Battery & Charger Sold Separately***
Our M18 FUEL™ 14" Chainsaw delivers the power to cut hardwoods, cuts faster than gas and delivers up to 150 cuts per charge. The cordless chainsaw meets the performance, durability, and ergonomic needs of landscape maintenance, and power utility professionals, and the installed M18™ user. The MILWAUKEE® POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ High Output HD12.0 Battery delivers unmatched run-time in all applications. M18 FUEL™ technology allows the battery-powered chainsaw to reach full throttle in under 1 second providing ultimate control and productivity.
Also known as: 045242646135, 2727-20C
Specifications
Type: | Lithium Battery |
Length: | 16 in |
Type: | Lithium Battery |
Length: | 16 in |
Customer Reviews
No reviews for this product
(0)