Manual Motor Switch, TeSys Vario, rotary handle, 20A, 3 P, 10HP at 480V, metallic enclosure, Type 12

Item #: 25176

Cat #: 9421V1A30

UPC: 785901058908

Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Switch, TeSys Vario, rotary handle, 20A, 3 pole, 10HP at 480V, metallic enclosure, UL Type 12

Overview

Manual Motor Switch, TeSys Vario, rotary handle, 20A, 3 pole, 10HP at 480V, metallic enclosure, UL Type 12
Vario manual motor control switches meet UL508 requirements as both enclosed and open manual motor controllers. They are also marked “Suitable as Motor Disconnect” allowing installation on the load side of the motor branch circuit short circuit and ground fault protection. These manual motor control switches include switches mounted in enclosure with a handle. The switch has a 20A current rating and a 5 HP at 240 V, 10 HP at 480V and a 10 HP at 600V ratings per UL508. The switch has a 32A current rating and a 5.5 kW at 230V and 240 V, 11 kW at 400V 415V and 500V and a 15 kW at 690V ratings per IEC. A KCD1YZ low profile handle is used for this device. This 60 mm by 60 mm single hole handle assembly has a red handle and yellow bezel. This switch is mounted in a metallic NEMA Type 12 enclosure. This manual motor control switch is 7.38 inches tall, 5.50 inches wide and 6.25 inches deep. This switch has no auxiliary contacts. This manual motor control switch is UL Listed and CSA certified.
Also known as: 785901058908, 9421V1A30

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)