8' LED Strip Fixture

Item #: 2517569

Cat #: 90515

UPC: 807154905157

Documents & Guides
Lamp Ready Fixture Strip: 8 Foot, 4-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-Wired Non-Shunted Sockets
Sign In or Register to view pricing and more.

Overview

Lamp Ready Fixture Strip: 8 Foot, 4-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-Wired Non-Shunted Sockets
The ProLED Lamp Ready Fixture Strip Series provides a cost effective solution for all general lighting upgrade projects. This fixture is pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes which allows the end user added flexibility to choose the perfect Halco T8 Linear Lamp to fit their application requirements. The ProLED Lamp Ready Fixture Strip Series is a low cost, low maintenance, easily installed fixture which will give an upgraded look and feel to your space.
Also known as: 807154905157, 90515

Specifications

Length: 8 ft, 96 in
Material: Steel
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Type: Ballast Bypass (Type B)
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)