LED 5W Horizontal Step Light, 30K

Item #: 2517387

Cat #: 65-403

UPC: 04592355403

Sign In or Register to view pricing and more.
Documents & Guides
LED Horizontal Step Light - 5W - 3000K - Bronze Finish - 120V

Overview

LED Horizontal Step Light - 5W - 3000K - Bronze Finish - 120V
Satco's 65-403 5 watt horizontal step light is an easy to install fixture designed to light the way. The rugged construction of this bronze fixture ensures that it is durable enough to withstand harsh weather conditions. Dimmable and space saving, this fixture delivers 50,000 hours of warm white light.
Also known as: 04592355403, 65-403

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 407
Material: Die Cast Aluminum
Wattage: 5
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 407
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)