Female , Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4
Item #: 251735
Cat #: MNI10-250DFIX
UPC: 051128589304
Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK
Overview
Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a fully insulated, nylon, butted seam with an interlocking barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589304, MNI10-250DFIX
Specifications
Gender: | Female |
Material: | Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Female |
Color: | Yellow |
Material: | Nylon |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)