Main Breaker Kit, 100A, 3P, 480/277VAC, Rated, 14kAIC

Item #: 2517

Cat #: MB423

UPC: 783175408399

Documents & Guides
Main Breaker Kit, 100 Amp, 3-Pole, 480/277 Volt AC, 14 kAIC, for AEU3 Panel Boards, Breaker Not Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Breaker Kit, 100 Amp, 3-Pole, 480/277 Volt AC, 14 kAIC, for AEU3 Panel Boards, Breaker Not Included
Also known as: 783175408399, MB423

Specifications

Type: Main Breaker
Poles: 3
Volts AC: 480, 277
Amps: 100
Family / Style: MB
Interrupt Rating AC: 14 kA
Type: Main Breaker
Volts AC: 480, 277
Family / Style: MB
Poles: 3
Amps: 100
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)