6IN ECONOMY IC HSG NO SKT PLAT

Item #: 251664

Cat #: IC23

UPC: 661209068590

Sign In or Register to view pricing and more.
Documents & Guides
6" IC Economy Incand. Housing w/Floating Socket

Overview

6" IC Economy Incand. Housing w/Floating Socket
Also known as: 661209068590, IC23

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)