
Conduit Body Cover, Screw-On/Domed Type, Diameter 2-1/2 - 3", Form 35, Steel
Item #: 25166
Cat #: K250&300
UPC: 781381471657
Documents & Guides
Conduit Body Cover, Type Screw-On/Domed Cover, Form 35, Diameter 2-1/2 - 3 Inch, Stamped Steel, Furnished With Stainless Steel Fastening Screws
Sign In or Register to view pricing and more.
Overview
Conduit Body Cover, Type Screw-On/Domed Cover, Form 35, Diameter 2-1/2 - 3 Inch, Stamped Steel, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381471657, K250&300
Specifications
Diameter: | 3 in, 2 1/2 in |
Material: | Steel |
Diameter: | 3 in, 2 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)