1-Light Outdoor Wall Lantern, 60W, Black Finish

Item #: 251632

Cat #: 1025BK

UPC: 783209102521

Documents & Guides
1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Glass, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Glass, Dimmable
Also known as: 783209102521, 1025BK

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)