Pilot Light Head, Harmony XB5, Plastic, Green, 22mm, Universal LED, Plain Lens

Item #: 251597

Cat #: ZB5AV033

UPC: 785901355045

Pilot Light Head, Harmony XB5, Plastic, Green, 22mm, Universal LED, Plain Lens, Operator Only
Sign In or Register to view pricing and more.

Overview

Pilot Light Head, Harmony XB5, Plastic, Green, 22mm, Universal LED, Plain Lens, Operator Only
This Harmony XB5, plain lens head for pilot light with integral LED is green. This head for integral LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355045, ZB5AV033

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
Type: LED, Head Only, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Color: Green
Type: LED, Head Only, Pilot Light
Material: Plastic

Customer Reviews

No reviews for this product
(0)