Female , Nylon-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 251580

Cat #: MNGI10-250DFIX

UPC: 051128589205

Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK

Overview

Female , Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Red, 50/PK
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal has dents and rolled edges for quick and easy disconnect. The terminal has a fully insulated, nylon, butted seam with an interlocking barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted seam has an interlocking barrel and is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. Its abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and its stepped design offers mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128589205, MNGI10-250DFIX

Specifications

Gender: Female
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Nylon
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)