1-Light Outdoor Wall Lantern, 100W, 120V, Heirloom Bronze

Item #: 251575

Cat #: 88940-782

UPC: 785652020629

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Clear Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Clear Beveled Glass, Safety Listed for Wet Location
Also known as: 785652020629, 88940-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Color: Heirloom Bronze
Wattage: 100
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)