8A19/SW/LED/E26/930/4PK/120V

Item #: 2515663

Cat #: S12467

UPC: 045923124679

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt A19 LED; Soft White; 3000K; Medium Base; 120 Volt; 4-Pack

Overview

8 Watt A19 LED; Soft White; 3000K; Medium Base; 120 Volt; 4-Pack
Satco's S12467 8-watt, A19 LED bulb with a medium base is dimmable and offers soft white light with a 280 degree beam spread. Wet rated for use in kitchens and bathrooms, this soft white bulb is sold in a convenient 4-pack. Elegant and long-lasting, this soft white bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923124679, S12467

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)