TYPE 12 DBL-DOOR FLOOR-STANDING ENC, LESS PNL, 60X60X24
Item #:
251513
Cat #:
606024-12FD
UPC:
782051408003
Sign In or Register to view pricing and more.
Made in USA
Eaton B-Line series ground mounted panel enclosure, 60" height, 24" length, 60" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Overview
Eaton B-Line series ground mounted panel enclosure, 60" height, 24" length, 60" width, NEMA 12, Hinged cover, 12FD enclosure, Ground mount, Large double door, Ground mount legs, Carbon steel, Oil-resistant gasket
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Also known as: 782051408003, 606024-12FD
Specifications
Mounting: | Surface |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)