1-Light Ceiling Flush Mount, 60W, A19, 120V, Heirloom Bronze

Item #: 251503

Cat #: 5366-782

UPC: 785652536649

Sign In or Register to view pricing and more.
Documents & Guides
One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Smooth White Glass, Safety Listed for Damp Location

Overview

One Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Smooth White Glass, Safety Listed for Damp Location
Also known as: 785652536649, 5366-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Diameter: 6 in
Type: Ceiling Fixture
Color: Heirloom Bronze
Volts AC: 120
Material: Steel
Type: Ceiling Fixture
Base: Medium Screw (E26)
Wattage: 60
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)