Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black

Item #: 251488

Cat #: ITCSN-1500-9-BLACK-10-PCS

UPC: 054007088974

Sign In or Register to view pricing and more.
Documents & Guides
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.

Overview

3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088974, ITCSN-1500-9-BLACK-10-PCS

Specifications

Volts AC: 1000
Color: Black
Length: 9 in
Allowable Gauge Range: 3/0 - 400
Volts AC: 1000
Length: 9 in
Color: Black
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)