Heat Shrink, Heavy Wall, 9", Black, 25 Piece

Item #: 251480

Cat #: ITCSN-1100-9-BLACK-100-PCS

UPC: 054007089704

Sign In or Register to view pricing and more.
Heat Shrink, Heavy Wall, Cable Sleeves, 2-4/0 AWG, 9" Length, 1.1" Expanded/0.37" Recovered I.D., Black, 25 Pieces

Overview

Heat Shrink, Heavy Wall, Cable Sleeves, 2-4/0 AWG, 9" Length, 1.1" Expanded/0.37" Recovered I.D., Black, 25 Pieces
3M (ITCSN-1100-9"-Black-25 Pcs) Heat Shrink Heavy-Wall Cable Sleeve ITCSN-1100-9-Box, 2-4/0 AWG, Expanded/Recovered I.D. 1.10/0.37 in, 9 in Length [You are purchasing the Min order quantity which is 25 Pieces]
Also known as: 054007089704, ITCSN-1100-9-BLACK-100-PCS

Specifications

Material: Polyolefin
Color: Black
Length: 9 in
Allowable Gauge Range: 2 - 4/0
Material: Polyolefin
Length: 9 in
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)