Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black

Item #: 251440

Cat #: ITCSN-0800-9-BLACK-25-PCS

UPC: 054007088905

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088905, ITCSN-0800-9-BLACK-25-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Color: Black
Length: 9 in
Allowable Gauge Range: 8 - 1/0
Material: Polyolefin
Color: Black
Allowable Gauge Range: 8 - 1/0
Volts AC: 1000
Length: 9 in

Customer Reviews

No reviews for this product
(0)