NYLON IP WASHER 075NPT

Item #: 251428

Cat #: 075NPTETS

UPC: 781381138956

Sign In or Register to view pricing and more.
Documents & Guides
Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 3/4 IN, Thread Type: NPT, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands

Overview

Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 3/4 IN, Thread Type: NPT, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands
Also known as: 781381138956, 075NPTETS

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter: 3/4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)