Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black

Item #: 251417

Cat #: ITCSN-0400-6-BLACK-100-PCS

UPC: 054007089636

Sign In or Register to view pricing and more.
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6" Length, 0.4" Expanded/0.15" Recovered I.D., 3:1 Shrink Ratio, Polyolefin Material, Black

Overview

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6" Length, 0.4" Expanded/0.15" Recovered I.D., 3:1 Shrink Ratio, Polyolefin Material, Black
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007089636, ITCSN-0400-6-BLACK-100-PCS

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Allowable Gauge Range: 12 - 6
Material: Polyolefin
Color: Black
Length: 6 in
Allowable Gauge Range: 12 - 6

Customer Reviews

No reviews for this product
(0)