Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black

Item #: 251409

Cat #: ITCSN-0400-6-BLACK-25-PCS

UPC: 054007088875

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088875, ITCSN-0400-6-BLACK-25-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Length: 6 in
Color: Black
Allowable Gauge Range: 12 - 6
Material: Polyolefin
Length: 6 in
Allowable Gauge Range: 12 - 6
Volts AC: 1000
Color: Black

Customer Reviews

No reviews for this product
(0)