Overview
NEMA PANEL, FOR ENCLOSURE, 36X36
Also known as: 782051794410, AW3636P
Specifications
Color: | White |
Width: | 36 in |
Material: | Steel |
Height: | 36 in |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Color: | White |
Material: | Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
Width: | 36 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)