NEMA PANEL, FOR ENCLOSURE, 36X30

Item #: 251401

Cat #: AW3630P

UPC: 782051794359

Sign In or Register to view pricing and more.
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 36X30

Overview

NEMA PANEL, FOR ENCLOSURE, 36X30
Also known as: 782051794359, AW3630P

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 36 in
Width: 30 in
Color: White
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)